Cylindrical pin ISO 2338 steel plain (h8)
ISO 2338 h8 steel, plain
PIN-CYL-UNHDND-ISO2338-H8-2X14
Art.-no. 50942214
EAN 4057709112622
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 7
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 14 mm |
Height of flat point (c) | 0.35 mm |
Standards | ISO 2338 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |
