Cylindrical pin, female thread, unhardened ISO 8733 stainless steel 1.4305
PIN-CYL-UNHDND-ISO8733-A1-1.4305-10X32
Art.-no. 509471032
EAN 4046777706130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 32 mm |
Connection thread (d2) | M6 |
Hole depth (t2) | 16 mm |
Standards | ISO 8733 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Tolerance class | m6 |
Design | Unhardened |
RoHS-compliant | Yes |
