Welcome to Würth Slowakia For trade customers only

Cylindrical pin, female thread, unhardened ISO 8733 stainless steel 1.4305

ISO 8733 stainless steel 1.4305
PIN-CYL-UNHDND-ISO8733-A1-1.4305-12X30

Art.-no. 509471230
EAN 4046777706475

Price for selected packaging unit
Cylindrical pin, female thread, unhardened ISO 8733 stainless steel 1.4305

Art.-no. 509471230

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

30 mm

Connection thread (d2)

M6

Hole depth (t2)

20 mm

Standards

ISO 8733

Material

Stainless steel A1, 1.4305

Surface

Plain

Tolerance class

m6

Design

Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information