Welcome to Würth Slowakia For trade customers only

Cylindrical pin, female thread, unhardened ISO 8733 stainless steel 1.4305

PIN-CYL-UNHDND-ISO8733-A1-1.4305-6X22

Art.-no. 50947622

EAN 4046777705171

Price for selected packaging unit
Cylindrical pin, female thread, unhardened ISO 8733 stainless steel 1.4305

Art.-no. 50947622

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

22 mm

Connection thread (d2)

M4

Hole depth (t2)

10 mm

Standards

ISO 8733

Material

Stainless steel A1, 1.4305

Surface

Plain

Tolerance class

m6

Design

Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information