Cylindrical pin, hardened DIN 6325, steel, plain
DIN 6325 steel hardened plain
PIN-CYL-DIN6325-HDND-M6-10X24
Art.-no. 025201024
EAN 4045727141939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Tolerance class m6, hardened (hardness 60 +/-2 HRC)
Notice
DIN 6325 has been retracted and replaced by DIN EN ISO 8734 (changes to domed shape and heights, nominal lengths changed in parts).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 24 mm |
Standards | DIN 6325 |
Material | Steel |
Surface | Plain |
Design | Hardened |
Rockwell hardness, HRC | 60 HRC |
Tolerance class | m6 |
RoHS-compliant | Yes |