Welcome to Würth Slowakia For trade customers only

Cylindrical pin, hardened DIN 6325, steel, plain

DIN 6325 steel hardened plain
PIN-CYL-DIN6325-HDND-M6-1,5X28

Art.-no. 025201528

EAN 4050382275615

Price for selected packaging unit
Cylindrical pin, hardened DIN 6325, steel, plain

Art.-no. 025201528

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tolerance class m6, hardened (hardness 60 +/-2 HRC)
Notice

DIN 6325 has been retracted and replaced by DIN EN ISO 8734 (changes to domed shape and heights, nominal lengths changed in parts).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.5 mm

Length (l1)

28 mm

Standards

DIN 6325

Material

Steel

Surface

Plain

Design

Hardened

Rockwell hardness, HRC

60 HRC

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information