Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
ISO 8734 steel plain type A tolerance m6
PIN-CYL-ISO8734-A-M6-10X70
Art.-no. 5094510070
EAN 4053479452692
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 8734 replaces DIN 6325
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 10 mm | 
| Length (l1) | 70 mm | 
| Standards | ISO 8734 | 
| Material | Steel | 
| Surface | Plain | 
| Design | Type A, fully hardened | 
| Tolerance class | m6 | 
| RoHS-compliant | Yes | 
 
 
 
 
