Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
ISO 8734 steel plain type A tolerance m6
PIN-CYL-ISO8734-A-M6-3X18
Art.-no. 5094503018
EAN 4053479451398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8734 replaces DIN 6325
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 18 mm |
Standards | ISO 8734 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Tolerance class | m6 |
RoHS-compliant | Yes |