Welcome to Würth Slowakia For trade customers only

Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

ISO 8734 steel plain type A tolerance m6
PIN-CYL-ISO8734-A-M6-4X8

Art.-no. 5094504008

EAN 4057709898595

Price for selected packaging unit
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

Art.-no. 5094504008

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8734 replaces DIN 6325

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

8 mm

Standards

ISO 8734

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information