Welcome to Würth Slowakia For trade customers only

Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

ISO 8734 steel plain type A tolerance m6
PIN-CYL-ISO8734-A-M6-6X30

Art.-no. 5094506030

EAN 4053479452074

Price for selected packaging unit
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

Art.-no. 5094506030

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 8734 replaces DIN 6325

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

30 mm

Standards

ISO 8734

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information