Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
PIN-CYL-ISO8734-A-M6-6X36
Art.-no. 5094506036
EAN 4061976674349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 8734 replaces DIN 6325
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 36 mm |
Standards | ISO 8734 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
