Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6
PIN-CYL-HDND-ISO8735-C1-A-M6-10X35
Art.-no. 509571035
EAN 4046777517224
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 7979
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 35 mm |
Connection thread (d2) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | ISO 8735 |
Material | Stainless steel, C1 |
Surface | Plain |
Design | Type A, fully hardened |
Vickers hardness, HV | 460 HV |
Tolerance class | m6 |
RoHS-compliant | Yes |
