Welcome to Würth Slowakia For trade customers only

Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6

ISO 8735 m6 stainless steel C1 plain type A
PIN-CYL-HDND-ISO8735-C1-A-M6-12X45

Art.-no. 509571245

EAN 4046777517620

Price for selected packaging unit
Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6

Art.-no. 509571245

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 7979

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

45 mm

Connection thread (d2)

M6

Thread length (metric thread) (t1)

12 mm

Hole depth (t2)

20 mm

Standards

ISO 8735

Material

Stainless steel, C1

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

460 HV

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information