Welcome to Würth Slowakia For trade customers only

Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6

ISO 8735 m6 stainless steel C1 plain type A
PIN-CYL-HDND-ISO8735-C1-A-M6-6X26

Art.-no. 50957626

EAN 4046777516548

Price for selected packaging unit
Cylindrical pin, internal thread C1 hardened ISO 8735 type A (hardened and tempered), C1 stainless steel, with tolerance class m6

Art.-no. 50957626

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 7979

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

26 mm

Connection thread (d2)

M4

Thread length (metric thread) (t1)

6 mm

Hole depth (t2)

10 mm

Standards

ISO 8735

Material

Stainless steel, C1

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

460 HV

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information