Cylindrical pin, unhardened DIN 7, A4 stainless steel, plain
DIN 7 m6 stainless steel A4 plain
PIN-CYL-DIN7-UNHDND-M6-A4-10X45
Art.-no. 027001045
EAN 4038898266532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 45 mm |
Height of flat point (c) | 1.5 mm |
Standards | DIN 7 |
Material | Stainless steel A4 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
