Welcome to Würth Slowakia For trade customers only

Cylindrical pin, unhardened DIN 7, A4 stainless steel, plain

DIN 7 m6 stainless steel A4 plain
PIN-CYL-DIN7-UNHDND-M6-A4-4X18

Art.-no. 027004 18

EAN 4052703553112

Price for selected packaging unit
Cylindrical pin, unhardened DIN 7, A4 stainless steel, plain

Art.-no. 027004 18

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

18 mm

Height of flat point (c)

0.6 mm

Standards

DIN 7

Material

Stainless steel A4

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information