Welcome to Würth Slowakia For trade customers only

Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

ISO 2338 m6 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-M6-A1-1,5X12

Art.-no. 5094101512

EAN 4046777022636

Price for selected packaging unit
Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

Art.-no. 5094101512

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Nominal diameter (d1)

1.5 mm

Length (l1)

12 mm

Height of flat point (c)

0.3 mm

Standards

ISO 2338

Material

Stainless steel A1

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information