Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)
PIN-CYL-UNHDND-ISO2338-M6-A1-3X24
Art.-no. 5094103024
EAN 4053479455112
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 24 mm |
Height of flat point (c) | 0.5 mm |
Standards | ISO 2338 |
Material | Stainless steel A1 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
