Welcome to Würth Slowakia For trade customers only

Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

ISO 2338 m6 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-M6-A1-3X6

Art.-no. 5094103006
EAN 4056808582671

Price for selected packaging unit
Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

Art.-no. 5094103006

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

6 mm

Height of flat point (c)

0.5 mm

Standards

ISO 2338

Material

Stainless steel A1

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information