Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)
ISO 2338 m6 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-M6-A1-5X28
Art.-no. 5094105028
EAN 4053479455532
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 5 mm | 
| Length (l1) | 28 mm | 
| Height of flat point (c) | 0.8 mm | 
| Standards | ISO 2338 | 
| Material | Stainless steel A1 | 
| Surface | Plain | 
| Design | Unhardened | 
| Tolerance class | m6 | 
| RoHS-compliant | Yes | 
 
 
 
 
