Welcome to Würth Slowakia For trade customers only

Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

ISO 2338 m6 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-M6-A1-8X16

Art.-no. 5094108016

EAN 4046777022766

Price for selected packaging unit
Cylindrical pin, unhardened ISO 2338 A1 stainless steel (m6)

Art.-no. 5094108016
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
Nominal diameter (d1)

8 mm

Length (l1)

16 mm

Height of flat point (c)

1.6 mm

Standards

ISO 2338

Material

Stainless steel A1

Surface

Plain

Design

Unhardened

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information