Cylindrical pin, unhardened ISO 2338 M6 A4 stainless steel plain
ISO 2338 m6 stainless steel A4 plain
PIN-CYL-UNHDND-ISO2338-A4-M6-10X18
Art.-no. 509441018
EAN 4057708255542
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Noticereplaces DIN 7
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 18 mm |
Height of flat point (c) | 2.0 mm |
Standards | ISO 2338 |
Material | Stainless steel A4 |
Surface | Plain |
Design | Unhardened |
Tolerance class | m6 |
RoHS-compliant | Yes |
