Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
DIN 7979 steel hardened plain
PIN-CYL-DIN7979-HDND-D-M6-10X20
Art.-no. 024701020
EAN 4024835654982
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Notice
DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)
Product information
Datasheets(X)
CAD data (available after login)
Application area
Cylindrical pins with internal threads are mainly used in blind holes.
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 20 mm |
Connection thread (d2) | M6 |
Thread length (metric thread) (t1) | 10 mm |
Hole depth (t2) | 16 mm |
Standards | DIN 7979 |
Material | Steel |
Surface | Plain |
Design | Hardened |
Rockwell hardness, HRC | 60 HRC |
Tolerance class | m6 |
Form | D |
RoHS-compliant | Yes |
