Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6

DIN 7979 steel hardened plain
PIN-CYL-DIN7979-HDND-D-M6-18X50

Art.-no. 024701850

EAN 4046778683904

Price for selected packaging unit
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6

Art.-no. 024701850

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cylindrical pins with internal threads are mainly used in blind holes.

Nominal diameter (d1)

18 mm

Length (l1)

50 mm

Connection thread (d2)

M10

Thread length (metric thread) (t1)

14 mm

Hole depth (t2)

20 mm

Standards

DIN 7979

Material

Steel

Surface

Plain

Design

Hardened

Rockwell hardness, HRC

60 HRC

Tolerance class

m6

Form

D

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information