Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6

DIN 7979 steel hardened plain
PIN-CYL-DIN7979-HDND-D-M6-5X12

Art.-no. 024705 12

EAN 4055374367095

Price for selected packaging unit
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6

Art.-no. 024705 12

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Cylindrical pins with internal threads are mainly used in blind holes.

Nominal diameter (d1)

5 mm

Length (l1)

12 mm

Connection thread (d2)

M3

Thread length (metric thread) (t1)

4.5 mm

Hole depth (t2)

7 mm

Standards

DIN 7979

Material

Steel

Surface

Plain

Design

Hardened

Rockwell hardness, HRC

60 HRC

Tolerance class

m6

Form

D

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information