Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

PIN-CYL-ISO8735-HDND-A-M6-12X35

Art.-no. 5095512035

EAN 4066442504656

Price for selected packaging unit
Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

Art.-no. 5095512035

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal diameter tolerance m6

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

35 mm

Connection thread (d2)

M6

Thread length (metric thread) (t1)

12 mm

Hole depth (t2)

20 mm

Standards

ISO 8735, 0 - not applicable, 0 - not applicable, 0 - not applicable

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

650 HV

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information