Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

ISO 8735 m6 steel plain type A
PIN-CYL-ISO8735-HDND-A-M6-16X45

Art.-no. 5095516045

EAN 4053479458151

Price for selected packaging unit
Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6

Art.-no. 5095516045

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal diameter tolerance m6

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

45 mm

Connection thread (d2)

M8

Thread length (metric thread) (t1)

16 mm

Hole depth (t2)

25 mm

Standards

ISO 8735

Material

Steel

Surface

Plain

Design

Type A, fully hardened

Vickers hardness, HV

650 HV

Tolerance class

m6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information