Cylindrical pin with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper), tolerance m6
ISO 8735 m6 steel plain type A
PIN-CYL-ISO8735-HDND-A-M6-6X24
Art.-no. 5095506024
EAN 4053479457130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Nominal diameter tolerance m6
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 24 mm |
Connection thread (d2) | M4 |
Thread length (metric thread) (t1) | 6 mm |
Hole depth (t2) | 10 mm |
Standards | ISO 8735 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Vickers hardness, HV | 650 HV |
Tolerance class | m6 |
RoHS-compliant | Yes |
