Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

DIN 7979 steel unhardened plain
PIN-CYL-DIN7979-UNHDND-C-M6-12X50

Art.-no. 024771250

EAN 4048539412631

Price for selected packaging unit
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

Art.-no. 024771250

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tolerance class: m6

Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8733 (some other nominal lengths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

50 mm

Connection thread (d2)

M6

Thread length (metric thread) (t1)

10 mm

Hole depth (t2)

16 mm

Standards

DIN 7979

Material

Steel

Surface

Plain

Tolerance class

m6

Form

C

Design

Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information