Welcome to Würth Slowakia For trade customers only

Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

DIN 7979 steel unhardened plain
PIN-CYL-DIN7979-UNHDND-C-M6-6X20

Art.-no. 024770620

EAN 4045727119327

Price for selected packaging unit
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

Art.-no. 024770620

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tolerance class: m6

Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8733 (some other nominal lengths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Length (l1)

20 mm

Connection thread (d2)

M4

Thread length (metric thread) (t1)

6 mm

Hole depth (t2)

10 mm

Standards

DIN 7979

Material

Steel

Surface

Plain

Tolerance class

m6

Form

C

Design

Unhardened

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information