Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened
DIN 7979 steel unhardened plain
PIN-CYL-DIN7979-UNHDND-C-M6-6X24
Art.-no.
024770624
EAN 4053478400830
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Tolerance class: m6
Notice
DIN 7979 was withdrawn and superseded by DIN EN ISO 8733 (some other nominal lengths changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 24 mm |
Connection thread (d2) | M4 |
Thread length (metric thread) (t1) | 6 mm |
Hole depth (t2) | 10 mm |
Standards | DIN 7979 |
Material | Steel |
Surface | Plain |
Tolerance class | m6 |
Form | C |
Design | Unhardened |
RoHS-compliant | Yes |