Welcome to Würth Slowakia For trade customers only

D-anchor timber screw

SCR-(D-ANC)-THRHD-AW25-(A2K)-4,5X120/42

Art.-no. 0233145120

EAN 4049557846484

Price for selected packaging unit
D-anchor timber screw

Art.-no. 0233145120

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tension-free spaced installation anchor for dry ridge fixing and for attaching window frames, door casings or substructures.

Material: Galvanised steel, blue passivated



Time-saving


No need for time-consuming equalisation using spacing blocks



Used as part of a system with an AW anchor cover cap


The caps lie flat against the surface even when mounted at an angle of up to 20°



The screw has a conical transition in the lower part of the head thread


The screw does not pull the slat with it even if it is inserted off-centre into the hole (frictionless screwing).

Notice

D anchor can be combined with Jamo® screws when assembling substructures. The D anchor has a higher load-bearing capacity and requires no subsequent readjustments.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching:


Window frames (wood, plastic)


Door jambs (frames)


Built-in cupboards / kitchen cupboards


Dry ridge fixing


Substructures on walls, floors and ceilings


Suitable for: All concrete and masonry building materials, including solid bricks and hollow bricks, and aerated concrete with corresponding anchors. Can also be used in wood, even without anchors.

Nominal diameter (d)

4.5 mm

Head thread diameter (d2)

8.0 mm

Length (l)

120 mm

Head type

Threaded head

Head diameter (dh)

8.0 mm

Head height (k)

22.0 mm

Internal drive

AW25

Thread type

Wood screw thread

Thread form

Single start thread

Thread design

Partial thread with underhead thread for adjusting

Thread length (lg)

42.0 mm

Head thread length (lg2)

22.0 mm

Core diameter

3.4 mm

Core diameter of head thread

6.7 mm

Shape of tip

Tip

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

90 Degree

Min. screw-in angle

45 Degree

Area of application

Spacing assembly, Windows, Kitchen, Dry roof ridge, Door, Substructure

Suitable for use in the following materials

Board ply wood (BSP), Dowel, Wood, Derived timber product, Softwood

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap, AW drive for D-anchors

CAP-FL-AW25-R9010-PUREWHITE-D13

x 500 pcs
Cover cap, AW drive for D-anchors

CAP-FL-AW25-R1002-SANDYELLOW-D13

x 500 pcs
Cover cap, AW drive for D-anchors

CAP-FL-AW25-R1011-BROWNBEIGE-D13

x 500 pcs
Cover cap, AW drive for D-anchors

CAP-FL-AW25-R8016-MAHOGANYBROWN-D13

x 500 pcs
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D6-L200-WL135MM

Drills through virtually any material
x 2 pcs
W-RD plastic frame anchor without collar, in natural colour

ANC-(W-RD)-PLA-WO.COLLAR-10-6X60

Excellent application due to expansion in four directions and anti-rotation lock
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information