DAILY RACE O2 occupational shoe
Occupational shoe O2 Daily Race
SHOE DAILY RACE O2 ANTHRACITE 37
Art.-no. M427031037
EAN 4255663200021
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra-comfy occupational shoe with quick-release fastener. Water-repellent materials ensure protection against moisture
- Fabric, quick-release fastener with storage loop, asymmetric TPU abrasion resistance
- Fabric inner lining with ventilation holes, abrasion-resistant microfibre heel lining
- Rubber outer sole SRC, X-treme cushion, width 11
- DGUV 112-191/ÖNORM Z1259
Product information
Datasheets(X)
Colour | Anthracite |
Size | 37 |
Material of shoes upper | Textile |
Safety category | O2 |
Standards | SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Shoe size UK | 4 |