DIN 7995, brass screw, rounded countersunk head PZ
SCR-RSDCS-DIN7995-WO-BRS-(F2J)-4,5X45
Art.-no. 014545 45
EAN 4011231200974
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7995 PZ, Pozidriv cross recess, rounded countersunk head
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Length (l) | 45 mm |
Head diameter (dh) | 8.3 mm |
Head height (k) | 2.35 mm |
Internal drive | Z2 |
Material | Brass |
Surface | Chrome plated |
RoHS-compliant | Yes |
