Welcome to Würth Slowakia For trade customers only

DIN 7995, brass screw, rounded countersunk head PZ

DIN 7995 brass Z
SCR-RSDCS-DIN7995-WO-BRS-(F2J)-4,5X60

Art.-no. 014545 60

EAN 4011231201018

Price for selected packaging unit
DIN 7995, brass screw, rounded countersunk head PZ

Art.-no. 014545 60

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7995 PZ, Pozidriv cross recess, rounded countersunk head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

60 mm

Head diameter (dh)

8.3 mm

Head height (k)

2.35 mm

Internal drive

Z2

Material

Brass

Surface

Chrome plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information