Welcome to Würth Slowakia For trade customers only

DIN 7997 plug screw Countersunk Phillips head

SCR-PLG-DIN7997-Z3-(A2K)-6X70

Art.-no. 015706 70

EAN 4011231214650

Price for selected packaging unit
DIN 7997 plug screw Countersunk Phillips head

Art.-no. 015706 70

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7997, steel, blue zinc-plated, partial thread, countersunk head, PZ cross recess drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d)

6 mm

Length (l)

70 mm

Thread length (lg)

42 mm

Head diameter (dh)

11 mm

Head height (k)

3 mm

Internal drive

Z3

Head type

Countersunk head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information