DIN 7997 plug screw Countersunk Phillips head
SCR-PLG-DIN7997-Z3-(A2K)-6X90
Art.-no. 015706 90
EAN 4011231214698
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7997, steel, blue zinc-plated, partial thread, countersunk head, PZ cross recess drive
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 6 mm |
Length (l) | 90 mm |
Thread length (lg) | 54 mm |
Head diameter (dh) | 11 mm |
Head height (k) | 3 mm |
Internal drive | Z3 |
Head type | Countersunk head |
RoHS-compliant | Yes |
