Welcome to Würth Slowakia For trade customers only

DMV WSAFE 2000 pneumatic multi-port distributor

DISTRSYS-PN-3WAY-CUPL-S2000-DMV3-G1/2IN

Art.-no. 0699357203

EAN 4058794995053

Price for selected packaging unit
DMV WSAFE 2000 pneumatic multi-port distributor

Art.-no. 0699357203

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Distribution system for compressed air with a wide range of combination options. Easy installation on wall, ceiling or floor.

Immediately ready for use


Several compressed air connections with WSAFE 2000 safety couplings that do not require elbows or T-pieces.



Safe one-handed decoupling


The safety coupling with one-step decoupling can be decoupled by pulling back the locking sleeve with one hand. The coupling is bled automatically, thus avoiding injuries caused by lines thrashing about.



Flexibility


The expandable modular system means that the DMV 2 and DMV 3 can be combined using the adapter.



Optimal airflow


The individual ports can be separately rotated and adjusted in angle. This prevents hoses from kinking and twisting.



Extremely robust and highly cost-effective


Resistant to oil, petrol and dirt. Saves energy, space and time.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DMV 3 wSafe

Number of quick-action couplings

3 PCS

Length x width x height

147 x 28 x 73 mm

Connection thread

IT G 1/2 inch

Max. operating pressure

16 bar

Design

With wSafe 2000 fittings

Min./max. temperature conditions

-20 to 100 °C

Min. temperature conditions

-20 °C

Surface

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
First segment with G 1/2 inch female thread for pneumatic air multi-port distributors

DISTRSYS-PN-3WAY-SHLDR-DMV3-G1/2IN

x 1 pcs
Adapter for pneumatic air multi-port distributors

DISTRSYS-PN-3WAY-CON-ADAPTOR

x 1 pcs
Plug for pneumatic air multi-port distributors

DISTRSYS-PN-3WAY-ENDCAP-DMV3-G1/2IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information