Daily Race S1P low-cut safety shoes
Safety shoe S1P Daily Race
SHOE DAILY RACE S1P BLACK/WHITE 36
Art.-no. M416170036
EAN 4251761463917
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight and stylish safety shoe made from breathable fabric with technical application
- Breathable textile, colour black with technical applique
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free
- Approx. 500 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black, White |
Size | 36 |
Material of shoes upper | Textile |
Safety category | S1P |
Standards | EN 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3.5 |
Shoe size EU | 36 |