Damper system
Damping sys f redoslide M15-HE, M15-HC, M15-GE
AY-SOFTCL-SLIDDR-REDOSLID-M15
Art.-no.
0684705091
EAN 4052703522248
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For redoslide M15-HE, M15-HC and M15-GE
- One-sided damping.
Notice
Set suitable for 2 doors, one-sided damping. For two-sided damping, please order 2 sets.
Product information
Datasheets(X)
Suitable for max. door weight | 16 kg |
Material | Plastic |
Colour | Grey |
Suitable for max. door width | 1000 mm |
Suitable for max. door height | 1400 mm |