Welcome to Würth Slowakia For trade customers only

Daylight festoon bulb for drivers who cover many miles and drivers who use daytime running lights

Festoon bulb, vehicle, Daylight
BULB-DAYLIGHT-C5W-12V-5W

Art.-no. 072017116
EAN 4038898795902

Price for selected packaging unit
Daylight festoon bulb for drivers who cover many miles and drivers who use daytime running lights

Art.-no. 072017116

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For drivers who cover many miles and drivers who use daytime running lights

Lasts up to three times longer than a standard bulb


Extends replacement intervals

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car

Type description

C5W Daylight

Nominal voltage

12 V/DC

Power rating

5 W

Length (A)

35 mm

Max. width of glass bulb

11 mm

Contact length

3.5 mm

Socket designation

SV8,5-8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information