Deodoriser for interior and vehicle
DEODOR-TURBO-CHERRY-600ML
Register now and access more than 125,000 products
Effective odour control for interiors. The 75 ml product version is particularly suited to vehicle interiors. The 600 ml variant allows large areas to be freshened up in no time.
Datasheets(X)
For vehicle interiors: 1. Switch off vehicle and open doors. 2. From outside, spray briefly (1 sec.) into the vehicle interior through an open door. 3. Close the doors and allow to take effect for 5-10 minutes. 4. Ventilate the vehicle well after use.
For large rooms: Spray briefly into the room. Note: Never spray on humans or animals.
Contents | 600 ml |
Container | Aerosol can |
Smell/fragrance | Cherry |
Colour | Colourless |
Chemical basis | Ethanol |
Density/conditions | 0.62 g/ml / at 20°C |
Shelf life from production | 24 Month |