Welcome to Würth Slowakia For trade customers only

Deodoriser for interior and vehicle

DEODOR-TURBO-LAUNDRY-600ML

Art.-no. 0893774650

EAN 4099618771255

Price for selected packaging unit
Deodoriser for interior and vehicle

Art.-no. 0893774650

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rapidly provides a long-lasting fresh scent. Quickly and effectively neutralises all types of unpleasant odours.

Effective odour control for interiors. The 75 ml product version is particularly suited to vehicle interiors. The 600 ml variant allows large areas to be freshened up in no time.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For vehicle interiors: 1. Switch off vehicle and open doors. 2. From outside, spray briefly (1 sec.) into the vehicle interior through an open door. 3. Close the doors and allow to take effect for 5-10 minutes. 4. Ventilate the vehicle well after use.


For large rooms: Spray briefly into the room. Note: Never spray on humans or animals.

Contents

600 ml

Container

Aerosol can

Smell/fragrance

Fresh

Colour

Colourless

Chemical basis

Ethanol

Density/conditions

0.62 g/ml / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information