Designer furniture foot
Design furniture foot
FRNFT-KCH-A2/FINISH-SQUAR50-H150MM
Art.-no. 0683360743
EAN 4045727321980
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Anodised aluminium
- Protected surface that retains its look
- Height adjustment +10 mm, allowing flexible height adjustment on uneven floors
- Load-bearing capacity: 250 kg/piece
- Pre-assembled mounting plate
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Height | 150 mm |
Width | 50 mm |
Depth | 50 mm |
