Welcome to Würth Slowakia For trade customers only

Designer furniture foot

FRNFT-KCH-ALU-SQUAR50-H150MM

Art.-no. 0683360741

EAN 4045727321454

Price for selected packaging unit
Designer furniture foot

Art.-no. 0683360741

Price for selected packaging unit
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: Anodised aluminium

  • Protected surface that retains its look

  • Height adjustment +10 mm, allowing flexible height adjustment on uneven floors

  • Load-bearing capacity: 250 kg/piece

  • Pre-assembled mounting plate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

Colour

Silver coloured

Height

150 mm

Width

50 mm

Depth

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information