Welcome to Würth Slowakia For trade customers only

Designer glass shelf support, oval

Designer glass shelf support, round
SHLFSPRT-INSERT-DESIGN-ZD-(NI)-PLUGD3

Art.-no. 0683311135

EAN 4049557886145

Price for selected packaging unit
Designer glass shelf support, oval

Art.-no. 0683311135

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Pin ∅ 3 mm and 5 mm

  • With soft, translucent rubber top

  • Rubber top fits into the glass base, the shelf does not rattle

  • Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)


Material: Die-cast zinc, nickel-plated


  • High degree of resistance to breakage

  • High-quality surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Nickel plated

Drill diameter

3 mm

Min. drill hole depth

10.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information