Designer glass shelf support, oval
Designer glass shelf support, round
SHLFSPRT-INSERT-DESIGN-ZD-(NI)-PLUGD5
Art.-no. 0683311136
EAN 4049557886435
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Pin ∅ 3 mm and 5 mm
- With soft, translucent rubber top
- Rubber top fits into the glass base, the shelf does not rattle
- Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)
Material: Die-cast zinc, nickel-plated
- High degree of resistance to breakage
- High-quality surface
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 10.5 mm |