Diamond cutting disc Concrete/tarmac
Diamond cutting disc concrete/asphalt
CUTDISC-DIA-CONCR/ASPHALT-BR20,0-D350MM
Art.-no. 0668752350
EAN 4056807822952
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
Highly economical
- Very versatile due to alternating block and fan segments
- Optimum compromise between function and economy
- 10-mm segment height for good service life results
Protection against undercuts in the backing material in highly abrasive materials
Through specially arranged protection segments
Notice
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information
Datasheets(X)
Application area
- Particularly suitable for concrete (including reinforced concrete), exposed aggregate concrete, aerated concrete, tarmac, abrasive building materials, screed, brick, concrete roof tiles and Poroton
- For dry and wet cutting
- For use on manual cutting discs and floor saws
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 350 mm |
Bore hole | 20 mm |
Segment height | 10 mm |
Segment thickness | 3.2 mm |
Number of segments | 19 PCS |
Segment connection | Laser |
Max. rotation speed | 5400 rpm |
Max. circumferential speed | 100 m/s |