Diamond cutting disc, long-life, asphalt
Diamond cutting disc L asphalt hand/joint saw
CUTDISC-DIA-LL-ASPHALT-BR20,0-D300MM
Art.-no. 0666750300
EAN 4045727114292
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Diamond cutting disc especially developed for road construction
Longlife
Optimised service life with increased ease of cutting
Particularly high segments: 15 mm
Special protective segments protect the main blade against undercut
Notice
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information
Datasheets(X)
Application area
- Ideal for: Tarmac, concrete (abrasive), young concrete, mortar, plaster, screed and soft sand-lime brick
- For hand-held cutters and floor saws
- For dry and wet cutting
Diameter (Ø) | 300 mm |
Bore hole | 20.0 mm |
Segment height | 15 mm |
Segment thickness | 3.0 mm |
Number of segments | 18 PCS |
Segment connection | Laser |
Max. rotation speed | 6400 rpm |
Max. circumferential speed | 100 m/s |