Diamond cutting disc, long-life, construction materials, abrasive
CUTDISC-DIA-LL-WET-TBLSAW-CNST-BR40-D860
Art.-no. 0666790860
EAN 4045727114926
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For wet cutting
Universal mounting system with 4 driving holes
Notice
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information
Datasheets(X)
Application area
For stationary saws and bench saws
For wet cutting
For concrete, plaster, mortar, soft sand-lime brick, soft clay brick and soft Poroton
Diameter (Ø) | 860 mm |
Bore hole | 40 mm |
Segment height | 10 mm |
Segment thickness | 4.5 mm |
Number of segments | 64 PCS |
Segment connection | Soldered |
Max. rotation speed | 2300 rpm |
Max. circumferential speed | 100 m/s |